Shop All Hazardous Location Plugs
Molex
M12 CAT6A CORDSET BLUE PUR AWG26 30M
Mfr # 1203410309
Zoro # G2759641
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire/Cable Type Shielded PUR
- Keyway X-coded
- Poles 8
- Material - Connector Body PUR
- Temperature Range - Operating -40°C to +70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1203410309
- Zoro # G2759641
- Country of Origin Germany
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 6.40mm (.252") |
Wire Size AWG | 26 |
Cable Length | 30.0m (98.40') |
Details
Wire/Cable Type | Shielded PUR |
Keyway | X-coded |
Poles | 8 |
Material - Connector Body | PUR |
Temperature Range - Operating | -40°C to +70°C |
Voltage - Maximum | 48V |
Orientation | Straight to Straight |
Material - Cable Jacket | PUR |
Current - Maximum per Contact | 0.5A |
Material - Plating Mating | Gold |
Coupling Style | Threaded |
Color - Cable Jacket | Blue |
Gender | Male-Male |
Material - Coupling Nut | Nickel-plated Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 175x175x149mm, Polycar (Q181815PCECC)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 75A, 250V AC, Non-Indicating (FLNR075)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SAG12V06)
- ABB One Hole Lug Compressn Connector, 10 AWG (54101)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices