Shop All Sensor Cordsets & Receptacles
Molex
M12-4P(D)-M/M-ST/ST-8M-YM48679
Mfr # 1201080039
Zoro # G600442429
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight to Straight
- Cable Length 8.0m (26.25')
- Keyway D-coded
- LED Indicator No
- Material - Connector Body TPU
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1201080039
- Zoro # G600442429
- UPC # 78678889586
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 8.0m (26.25') |
Cable Diameter | 6.35mm (.250") |
Wire Size AWG | 24 |
Details
Orientation | Straight to Straight |
Keyway | D-coded |
LED Indicator | No |
Material - Connector Body | TPU |
Material - O-Ring | Fluoro-elastomer |
Material - Plating Mating | Gold |
Poles | 4 |
Voltage - Maximum | 125V |
Wire/Cable Type | Unshielded-Stranded |
Temperature Range - Operating | -25°C to +75°C |
Material - Coupling Nut | Nickel-plated Brass |
Coupling Style | Threaded |
Gender | Male-Male |
Color - Cable Jacket | Blue Green |
Current - Maximum per Contact | 1.5A |
Material - Cable Jacket | PVC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Panel Lifting Handles (1481H)
- DRYCONN Large Red Direct Bury Wire Connect, PK10 (10555)
- MARINCO Straight Adapter 20Amp Locking Male to 30Amp Locking Female Co (S20-30)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-10-B-120-NA)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC017)
- AIMCO Uryu Uk-Acfa1-10 Ui Power 10M Cordset Cable (910-191-0)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- Molex Sensors