Shop All Sensor Cordsets & Receptacles
Molex
M12-4P SINGLE ENDEDFEMSTRAIGHT
Mfr # 1200060014
Zoro # G500442734
product price: $33.85
/ea
Sold in multiples of 3 for $101.55
$101.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- IP Rating IP67
- Keyway Single
- Type Single Ended
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060014
- Zoro # G500442734
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.40mm (.213") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Spring-Wound Timer, 4 hr. Range, SPDT (FD34H)
- CAROL Comm Cable, Shielded, 24/4, 1000 Ft. (C0742A.41.10)
- LEVITON Receptacle (7380-B)
- HUBBELL PREMISE WIRING Jack, Telco Ivory, Cat6 (HXJ6TI)
- ALLEN BRADLEY KINETIX FEEDBACK 12M CORDSET CABLE (2090-CSWM1DF-14AA12)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCRA151164D2)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- IFM Single-Ended Cordset, 10 m L Cable (EVC143)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT004)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- Molex Sensor Cordsets & Receptacles