Shop All Hazardous Location Plugs
Molex
M12 4P MA RA PG7 FA SCREW
Mfr # 1200710040
Zoro # G2079783
product price: $46.95
/ea
Sold in multiples of 3 for $140.85
$140.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Single
- Voltage - Maximum 250V AC / 300V DC
- Current - Maximum per Contact 4.0A
- Gender Male
- Cable Diameter 3.30-6.60mm (.130-.260")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710040
- Zoro # G2079783
- UPC # 786788757021
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size AWG | 18 |
Details
Keyway | Single |
Voltage - Maximum | 250V AC / 300V DC |
Current - Maximum per Contact | 4.0A |
Gender | Male |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | 90° Angle |
Temperature Range - Operating | -25°C to +90°C |
Coupling Type | External Thread |
CSA | LR6837 |
Material - Plating Mating | Silver |
Material - Connector Body | PA |
Poles | 4 |
Series | 120071 |
Diagnostics / LEDs | No |
Type | Field Attachable Connector |
IP Rating | IP67 |
Product Name | Micro-Change (M12) |
Approvals | cCSAus certified |
Material - Contact | Brass |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 8753, KO Centered (8753)
- EATON Circuit Breaker, FAZ Series 5A, 1 Pole, 277/480V AC, C Curve (FAZ-C5/1-SP)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, SPDT, 120V AC, 5 Pins, 1 Poles (199AX-4)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs