Shop All Sensor Cordsets & Receptacles
Molex
M12-3P SINGLE ENDEDFEM90
Mfr # 1200060008
Zoro # G100442769
product price: $32.85
/ea
Sold in multiples of 3 for $98.55
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Type Single Ended
- Keyway Single
- IP Rating IP67
- Wire/Cable Type UL 2464
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200060008
- Zoro # G100442769
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 4.90mm (.193") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Post Base, Sq 6 Hole, E/G, PK5 (V6SQEG-5)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- MIDWEST ELECTRIC GD Disc, 3P Fusible Typ1 240V, 100A (MGF323N)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU361NRB)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- Molex Sensor Cordsets & Receptacles