Shop All Hazardous Location Plugs
Molex
LPH VERT. ASSY NO GUIDES 12PX16S CKT
Mfr # 46114-1217
Zoro # G4039564
product price: $12.85
/ea
Sold in multiples of 10 for $128.50
$128.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Board-to-Board, Power
- Current - Maximum per Contact 30.0A
- Series 46114
- Temperature Range - Operating -40° to +105°C
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46114-1217
- Zoro # G4039564
- UPC # 756054922880
- Country of Origin China
- Category Hazardous Location Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, 8 Pins, Dpdt (5YP90)
- OMRON Programmable Relay, 100-240VAC (ZEN-20C3AR-A-V2)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93102)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 50ft-Blue (WL-SW-0375-50-BL)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs