Shop All Hazardous Location Plugs
Molex
LOW PROF.FIQD .250 X .032 (C-2293) SPM
Mfr # 19606-0002
Zoro # G4032284
product price: $0.40
/ea
Sold in multiples of 400 for $160.00
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Female
- Insulation Nylon (PA)
- CSA LR18689
- Material - Resin Nylon
- Barrel Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19606-0002
- Zoro # G4032284
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Insulation Diameter | 6.10mm max. |
Wire Size AWG | 10, 12 |
Details
Gender | Female |
Insulation | Nylon (PA) |
CSA | LR18689 |
Material - Resin | Nylon |
Barrel Type | Closed |
Material - Plating Termination | Tin |
Temperature Range - Operating | -65° to +105°C |
Voltage - Maximum | 600V |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Color - Resin | Yellow |
Plating min - Mating | 2.540µm |
Tab Thickness | 0.81mm |
Termination Interface: Style | Crimp or Compression |
Plating min - Termination | 2.540µm |
Flammability | 94V-2 |
UL | E79133 |
Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- SIEMENS Miniature Circuit Breaker, Q Series 40A, 2 Pole, 120/240V AC (Q240)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0044)
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices