Shop All Hazardous Location Plugs
Molex
LOW PROF. AVIK FIQD .250X.032 (C-5293)
Mfr # 19606-0005
Zoro # G4033151
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR18689
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Tin
- Voltage - Maximum 300V
- Tab Width 6.35mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19606-0005
- Zoro # G4033151
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Dimensions
Tab Width | 6.35mm |
Wire Size AWG | 10, 12 |
Wire Insulation Diameter | 5.84mm max. |
Details
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Tin |
Voltage - Maximum | 300V |
Gender | Female |
Insulation | Nylon (PA) |
Flammability | 94V-2 |
Material - Plating Termination | Tin |
UL | E79133 |
Plating min - Termination | 2.540µm |
Color - Resin | Yellow |
Plating min - Mating | 2.540µm |
Orientation | Straight |
Barrel Type | Closed |
Tab Thickness | 0.81mm |
Material - Metal | Brass |
Temperature Range - Operating | -65° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- PANDUIT Cable Tie, Releasable, 4.8L (122mm), Sta (PRT1S-M0)
- KILLARK Conduit Body, Form 7, 1/2" Hub (X17)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BR)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs