Shop All Hazardous Location Plugs
Molex
Lighting Cables Fleximate To Ferrule 350Mm 2Ckt 24Awg
Mfr # 688014645
Zoro # G805982621
Sold in multiples of 40 for $63.60
$63.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size AWG 24
- Cable Length 350.00mm
- Gender Female-Pigtail
- Circuits (Loaded) 2
- Color - Resin White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 688014645
- Zoro # G805982621
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 24 |
Cable Length | 350.00mm |
Details
Gender | Female-Pigtail |
Circuits (Loaded) | 2 |
Color - Resin | White |
Pitch - Mating Interface | 3.70mm |
Material - Resin | Polyester |
Wire/Cable Type | UL 11047 |
Material - Plating Mating | Tin |
Voltage - Maximum | 500V |
Material - Metal | Copper Alloy |
Single Ended | Yes |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 3P 4W 125/250VAC (HBL28W74)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- AMPHENOL PT 10C 10#20 PIN RECP (PT02E1210P)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK100 (504422-100)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs