Shop All Hazardous Location Plugs
Molex
Lighting Cables Fleximate Btob Asbly Wire Loop 2Ckt 24Awg
Mfr # 688014596
Zoro # G905982651
product price: $0.36
/ea
Sold in multiples of 227 for $81.72
$81.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Board-to-Board
- Wire Size AWG 24
- Series 68801
- Material - Metal Copper Alloy
- Connector to Connector Flexi-Mate-to-Wire Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 688014596
- Zoro # G905982651
- UPC # 887191406718
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 24 |
Details
Application | Board-to-Board |
Series | 68801 |
Material - Metal | Copper Alloy |
Connector to Connector | Flexi-Mate-to-Wire Loop |
Voltage - Maximum | 500V |
Product Name | Flexi-Mate |
Pitch - Mating Interface | 3.70mm |
Color - Resin | White |
Single Ended | Yes |
Assembly Configuration | Single Ended Connector |
Material - Resin | Polyester |
Gender | Female |
Material - Plating Mating | Tin |
Wire/Cable Type | UL 11047 |
Circuits (Loaded) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Electrical, 6 Digit, 90-264VAC (722-0030)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 95 A, Reversing: No (XTCE095F00T)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices