Shop All Hazardous Location Plugs
Molex
L6-30P MOTOR BASE COVER PLATE
Mfr # 1301470158
Zoro # G4048883
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Blade Yes
- Gender Male
- Voltage - Maximum 250V
- Current - Maximum per Contact 30.0A
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470158
- Zoro # G4048883
- UPC # 786788714635
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
Gender | Male |
Voltage - Maximum | 250V |
Current - Maximum per Contact | 30.0A |
Flip Lid | Yes |
Poles | 2-pole/3-wire |
Type | Inlet |
Series | 130147 |
Flange | No |
Lighted Connector | No |
Product Name | Watertite Extreme |
IP Rating | IP67 |
GFCI | No |
NEMA Configuration | NEMA L6-30 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES PKGD:FERRULE .593 ID X 1.00in.LG, 100PK (7326)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- CONTA-CLIP SRK 6/2A Feed-through terminal, BG (17108.2)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-812-L)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Hazardous Location Plugs