Shop All Hazardous Location Plugs
Molex
L6-15P WATERTITE PLUG
Mfr # 1301460088
Zoro # G2084114
Sold in multiples of 3 for $81.75
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-15
- CSA LR6837
- Current - Maximum per Contact 15.0A
- Poles 2-pole/3-wire
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301460088
- Zoro # G2084114
- UPC # 786788700706
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
NEMA Configuration | NEMA L6-15 |
CSA | LR6837 |
Current - Maximum per Contact | 15.0A |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Product Name | Watertite® |
Gender | Male |
Voltage - Maximum | 250V |
Series | 130146 |
UL | E10176 |
IP Rating | IP67 |
Type | Plug |
GFCI | No |
Flip Lid | No |
Lighted Connector | No |
Flange | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.688-1.812, Size 6 (RSR-629)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FCM40B)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRWR20GRY)
- EATON ProxSwitch-Short, 12mm, UnShlded, PNP, NC, 4p (E57PS-12UPC4-Q)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs