Shop All Hazardous Location Plugs
Molex
L5-30R WATERTITE CONN
Mfr # 1301470093
Zoro # G2085094
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Blade Yes
- Cord Grip Body Size F4 1"
- UL E10176
- Gender Female
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470093
- Zoro # G2085094
- UPC # 786788713317
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Locking Blade | Yes |
UL | E10176 |
Gender | Female |
Poles | 2-pole/3-wire |
CSA | LR6837 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 30.0A |
Product Name | Watertite Extreme |
Lighted Connector | No |
Flange | No |
Receptacle Type | Single |
IP Rating | IP67 |
GFCI | No |
Type | Connector |
Series | 130147 |
NEMA Configuration | NEMA L5-30 |
Flip Lid | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Red, Toggl (HBL1223R)
- L.H. DOTTIE L.H. Dottie 2'' No Thread Connector, 5PK (NT200)
- KABLE KONTROL Kable Kontrol® Stainless Steel Metal Zip Ties - 27" Long - 200 Lbs Tensile Strength - 100 pcs / Pack (SSCT27)
- NVENT HOFFMAN Filter Fan Shrouds (HH13GS35001)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs