Shop All Hazardous Location Plugs
Molex
L5-30R FS COVERPLATE
Mfr # 1301470168
Zoro # G2088369
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E68122
- Poles 2-pole/3-wire
- Locking Blade Yes
- Flip Lid Yes
- Voltage - Maximum 125V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470168
- Zoro # G2088369
- UPC # 786788715748
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
UL | E68122 |
Poles | 2-pole/3-wire |
Locking Blade | Yes |
Flip Lid | Yes |
Voltage - Maximum | 125V |
CSA | LR6837 |
Current - Maximum per Contact | 30.0A |
Gender | Female |
Series | 130147 |
Type | Receptacle |
Receptacle Type | Single |
GFCI | No |
IP Rating | IP67 |
Lighted Connector | No |
NEMA Configuration | NEMA L5-30 |
Product Name | Watertite Extreme |
Flange | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (XACA9415)
- ZORO SELECT Strut Channel, Aluminum, 14 Gauge, Standard (FS-500SS AL 12.00)
- MELTRIC 37-68163 INLET (37-68163)
- EATON BUSSMANN Automotive Circuit Breaker, UCB Series, 20 A (UCB-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices