Shop All Hazardous Location Plugs
Molex
L5-30P WATERTITE PLUG
Mfr # 1301470072
Zoro # G2087754
product price: $54.15
/ea
Sold in multiples of 2 for $108.30
$108.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 125V
- Locking Blade Yes
- UL E10176
- Current - Maximum per Contact 30.0A
- Cord Grip Body Size F4 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470072
- Zoro # G2087754
- UPC # 786788712310
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F4 1" |
Details
Voltage - Maximum | 125V |
Locking Blade | Yes |
UL | E10176 |
Current - Maximum per Contact | 30.0A |
CSA | LR6837 |
Gender | Male |
Poles | 2-pole/3-wire |
IP Rating | IP67 |
Flange | No |
Flip Lid | No |
Series | 130147 |
Type | Plug |
GFCI | No |
NEMA Configuration | NEMA L5-30 |
Lighted Connector | No |
Product Name | Watertite Extreme |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 20A, 1 Pole, 120/240V AC (R00-LB120-0TR)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 20A, 250V AC, 10kA (TRM20)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2713)
- REMKE Bus Drop Grip, Sngle Eye, Wide Rng, .53-.73 (7304-004R)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices