Shop All Hazardous Location Plugs
Molex
L5-30P MOTOR BASE COVER PLATE
Mfr # 1301470157
Zoro # G4048868
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 2-pole/3-wire
- Gender Male
- Flip Lid Yes
- Voltage - Maximum 125V
- Current - Maximum per Contact 30.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470157
- Zoro # G4048868
- UPC # 786788714628
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Poles | 2-pole/3-wire |
Gender | Male |
Flip Lid | Yes |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
IP Rating | IP67 |
Product Name | Watertite Extreme |
GFCI | No |
Flange | No |
Type | Inlet |
NEMA Configuration | NEMA L5-30 |
Series | 130147 |
Lighted Connector | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Electrical Box, T Box, 2 Gang, PVC (E382DE)
- GROTE Switch, HD 2 Screw, On/Off, 35A (82-2121)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs