Shop All Hazardous Location Plugs
Molex
L5-15R FS COVERPLATE
Mfr # 1301460149
Zoro # G2084458
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Receptacle Type Single
- Current - Maximum per Contact 15.0A
- IP Rating IP67
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301460149
- Zoro # G2084458
- UPC # 78678871502
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
NEMA Configuration | NEMA L5-15 |
Receptacle Type | Single |
Current - Maximum per Contact | 15.0A |
IP Rating | IP67 |
Locking Blade | Yes |
Product Name | Watertite® |
Type | Receptacle |
Flip Lid | Yes |
Series | 130146 |
Gender | Female |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
UL | E68122 |
Flange | No |
GFCI | No |
Lighted Connector | No |
CSA | LR6837 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Counter (7111)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 1 Phase (NQ30L2C)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS6610NK)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs