Shop All Hazardous Location Plugs
Molex
L1NK 396 TPA -1X3
Mfr # 207459-0003
Zoro # G2080894
product price: $0.14
/ea
Sold in multiples of 900 for $126.00
$126.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Natural
- Temperature Range - Operating -40° to +105°C
- Material - Resin Nylon
- Circuits (Loaded) 3
- Circuits (maximum) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 207459-0003
- Zoro # G2080894
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Natural |
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
Circuits (Loaded) | 3 |
Circuits (maximum) | 3 |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6024)
- RACO NMSC Connector, 15/16" L, 3/4" Conduit (2863)
- SQUARE D Steel Enclosure, 7.79 in H, 5 in W, 7.53 in D, NEMA 1, Screw On (9991UE7)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Pin & Sleeve Devices