Shop All Hazardous Location Plugs
Molex
L1NK 396 Receptacle Housing -1X6
Mfr # 207458-0006
Zoro # G2748974
product price: $0.40
/ea
Sold in multiples of 350 for $140.00
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Flammability 94V-0
- Pitch - Termination Interface 3.96mm
- Glow-Wire Capable Yes
- Pitch - Mating Interface 3.96mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 207458-0006
- Zoro # G2748974
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Flammability | 94V-0 |
Pitch - Termination Interface | 3.96mm |
Glow-Wire Capable | Yes |
Pitch - Mating Interface | 3.96mm |
Number of Rows | 1 |
Circuits (maximum) | 6 |
Polarized to Mating Part | Yes |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
UL | E29179 |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTONICS Time Dlay Rlay, 24 to 240VAC/24 to 240VDC (LE3SB)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- NOBLES/TENNANT POTENTIOMETER - HARNESS ASM. W/ CONNECTOR - FITS TENNANT (1021853)
- SIEMENS Padlock Attachment, BQD, CQD Breakers (BQDPLD)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs