Shop All Hazardous Location Plugs
Molex
L1NK 396 Receptacle Housing -1X4
Mfr # 207458-0004
Zoro # G2750672
Sold in multiples of 12000 for $3,120.00
$3,120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- Flammability 94V-0
- Lock to Mating Part Yes
- Polarized to Mating Part Yes
- Pitch - Termination Interface 3.96mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 207458-0004
- Zoro # G2750672
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Pitch - Termination Interface | 3.96mm |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
UL | E29179 |
Circuits (maximum) | 4 |
Material - Resin | Nylon |
Pitch - Mating Interface | 3.96mm |
Glow-Wire Capable | Yes |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.6 sec. (9050JCK13V20)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs