Shop All Hazardous Location Plugs
Molex
L1NK 396 Receptacle Housing -1X3
Mfr # 207458-0003
Zoro # G2752739
product price: $0.19
/ea
Sold in multiples of 650 for $123.50
$123.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Black
- UL E29179
- Circuits (maximum) 3
- Pitch - Mating Interface 3.96mm
- Glow-Wire Capable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 207458-0003
- Zoro # G2752739
- Country of Origin China
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
UL | E29179 |
Circuits (maximum) | 3 |
Pitch - Mating Interface | 3.96mm |
Glow-Wire Capable | Yes |
Polarized to Mating Part | Yes |
Number of Rows | 1 |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Pitch - Termination Interface | 3.96mm |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Protection Module, Diode, 6-250VDC (RXM040W)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 0.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM1/2)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- SQUARE D Fusible Single Throw Safety Switch, Light Duty, 120V AC, 1PST, 30 A (L111N)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices