Shop All Hazardous Location Plugs
Molex
L1NK 396 Receptacle Housing -1X2
Mfr # 207458-0002
Zoro # G2747443
product price: $0.16
/ea
Sold in multiples of 800 for $128.00
$128.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range - Operating -40° to +105°C
- Material - Resin Nylon
- Polarized to Mating Part Yes
- Color - Resin Black
- Pitch - Termination Interface 3.96mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 207458-0002
- Zoro # G2747443
- Country of Origin China
- Category Hazardous Location Plugs
Details
Temperature Range - Operating | -40° to +105°C |
Material - Resin | Nylon |
Polarized to Mating Part | Yes |
Color - Resin | Black |
Pitch - Termination Interface | 3.96mm |
Gender | Receptacle |
Number of Rows | 1 |
Flammability | 94V-0 |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 3.96mm |
UL | E29179 |
Glow-Wire Capable | Yes |
Circuits (maximum) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 12 Outlets, Aluminum (V20GB606)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- KLEIN TOOLS TDR Cable Length Meter (501-915)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Pin & Sleeve Devices