Shop All Hazardous Location Plugs
Molex
L16-30R FS COVERPLATE
Mfr # 1301470175
Zoro # G2088210
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Current - Maximum per Contact 30.0A
- Locking Blade Yes
- UL E68122
- Flip Lid Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470175
- Zoro # G2088210
- UPC # 786788715793
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Gender | Female |
Current - Maximum per Contact | 30.0A |
Locking Blade | Yes |
UL | E68122 |
Flip Lid | Yes |
Voltage - Maximum | 3Ø 480V |
Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L16-30 |
GFCI | No |
Receptacle Type | Single |
Lighted Connector | No |
Series | 130147 |
Product Name | Watertite Extreme |
Flange | No |
Type | Receptacle |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #8 Heat Shrink Ring Terminal - 25-Pack (312225)
- MKT FASTENING Conduit Strap, 3/4", PK50 (TW75)
- OMRON Proximity Sensor, Inductive, 18mm, NO (E2E2-X5Y1-US)
- NVENT HOFFMAN Panel-Mount Fan Speed Controls, 120v 50 (AFANTSC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Hazardous Location Plugs