Shop All Hazardous Location Plugs
Molex
L16-30P MOTOR BASE COVER PLATE
Mfr # 1301470161
Zoro # G4050478
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 30.0A
- Gender Male
- Voltage - Maximum 3Ø 480V
- Flip Lid Yes
- Locking Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470161
- Zoro # G4050478
- UPC # 786788714673
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 30.0A |
Gender | Male |
Voltage - Maximum | 3Ø 480V |
Flip Lid | Yes |
Locking Blade | Yes |
Poles | 3-pole/4-wire |
NEMA Configuration | NEMA L16-30 |
Lighted Connector | No |
Type | Inlet |
Flange | No |
Series | 130147 |
GFCI | No |
Product Name | Watertite Extreme |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, AB (HG1000403)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Hazardous Location Plugs