Shop All Hazardous Location Plugs
Molex
L16-20R WATERTITE CONNECTOR BLACK
Mfr # 1301470060
Zoro # G2086558
product price: $93.95
/ea
Free Shipping & Returns
$93.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Grip Body Size F3 3/4"
- CSA LR6837
- Poles 3-pole/4-wire
- Locking Blade Yes
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470060
- Zoro # G2086558
- UPC # 786788714789
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
CSA | LR6837 |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Gender | Female |
Current - Maximum per Contact | 20.0A |
UL | E10176 |
Voltage - Maximum | 3Ø 480V |
Receptacle Type | Single |
Series | 130147 |
NEMA Configuration | NEMA L16-20 |
Lighted Connector | No |
Flange | No |
IP Rating | IP67 |
Product Name | Watertite Extreme |
Flip Lid | No |
Type | Connector |
GFCI | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37C0312B)
- SCHNEIDER ELECTRIC Hold Down Clip, Metal (RXZ400)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 40 A, Reversing: No (LC1D40AEHE)
- ALLSTAR PERFORMANCE Allstar Performance ALL76266 2-Wire Weather Pack Connector Kit (ALL76266)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Pin & Sleeve Devices