Shop All Hazardous Location Plugs
Molex
L14-20P WATERTITE PLUG
Mfr # 1301470025
Zoro # G2082714
product price: $59.25
/ea
Sold in multiples of 2 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plug
- Voltage - Maximum 250V
- UL E10176
- Poles 3-pole/4-wire
- Cord Grip Body Size F3 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301470025
- Zoro # G2082714
- UPC # 786788712136
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cord Grip Body Size | F3 3/4" |
Details
Type | Plug |
Voltage - Maximum | 250V |
UL | E10176 |
Poles | 3-pole/4-wire |
Series | 130147 |
NEMA Configuration | NEMA L14-20 |
IP Rating | IP67 |
Current - Maximum per Contact | 20.0A |
Product Name | Watertite® |
Locking Blade | Yes |
CSA | LR6837 |
Gender | Male |
Flip Lid | No |
Flange | No |
Lighted Connector | No |
GFCI | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 2 Connections, Momentary On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1F1A2)
- HUBBELL WIRING DEVICE-KELLEMS Bracket Kit, For HCT101 Series, PK2 (HCTBK101)
- BURNDY Two Hole Lug Compress Connector, 2/0 AWG (YA262TC38)
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices