Shop All Hazardous Location Plugs
Molex
KK2.5 Wafer Assy W/Lock 9Ckt
Mfr # 22-04-1091
Zoro # G2760332
product price: $1.69
/ea
Sold in multiples of 70 for $118.30
$118.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 1.60mm
- Material - Plating Termination Tin
- Plating min - Termination 5.080µm
- Material - Resin Polyamide
- Current - Maximum per Contact 3.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 22-04-1091
- Zoro # G2760332
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.40mm |
Details
PCB Thickness - Recommended | 1.60mm |
Material - Plating Termination | Tin |
Plating min - Termination | 5.080µm |
Material - Resin | Polyamide |
Current - Maximum per Contact | 3.0A |
Pitch - Mating Interface | 2.50mm |
Circuits (Loaded) | 9 |
Shrouded | Partial |
Durability (mating cycles max) | 30 |
Number of Rows | 1 |
Circuits (maximum) | 9 |
Voltage - Maximum | 250V |
Color - Resin | Natural |
Pitch - Termination Interface | 2.50mm |
UL | E29179 |
Termination Interface: Style | Through Hole |
Plating min - Mating | 5.080µm |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Material - Metal | Brass |
Material - Plating Mating | Tin |
Temperature Range - Operating | -40° to +105°C |
Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (6473797)
- KABLE KONTROL Cable Zip Ties 14" Inch Long - UV Resistant Nylon - 50 Lbs Tensile Strength - 100 pc Pack (CT268)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- OMRON SOCKET (PYF08A-N)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs