Shop All Headers & Wire Housings
Molex
Kk 3.96Mm Crimp Terminal Housing, Use With Trifurcon Terminals, Friction Ramp, 14 Circuits
Mfr # 6442R14Z
Zoro # G005916389
Sold in multiples of 180 for $102.60
$102.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Standards CSA Certified
- Hole Center to Center 3.96 mm
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 6442R14Z
- Zoro # G005916389
- Country of Origin United States
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Standards | CSA Certified |
Hole Center to Center | 3.96 mm |
Material | Nylon |
Connector Type | Receptacle |
Flammability Rating | UL 94V-2 |
Number of Contacts | 14 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Post Base, 6 in L, 6 in W, For Strut Channel 1-5/8" x 1-5/8", Electroplated Steel, 6 Holes (V6SQ EG)
- STEREN Wall Plate White, Keystone, 4-Cavity (310-204WH)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.89 BK (42777-1EA)
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Molex Headers & Wire Housings