Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 8Ckt 600Mm Disc Sn
Mfr # 2177971083
Zoro # G605925965
Sold in multiples of 1000 for $5,250.00
$5,250.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217797
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Plating min - Mating 2.540µm
- Wire/Cable Type UL 11028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177971083
- Zoro # G605925965
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Plating min - Mating | 2.540µm |
Wire/Cable Type | UL 11028 |
Color - Resin | Natural (White) |
Product Name | KK 254 |
Gender | Female-Pigtail |
Material - Plating Termination | Tin |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.54mm |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Dual Ended Connectors |
Number of Rows | 1 |
Material - Resin | Nylon |
Material - Metal | Brass |
Circuits (Loaded) | 8 |
Single Ended | No |
Connector to Connector | KK 254-to-Pigtail |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001KS52)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 5.21 in D, NEAM 4X; 6P; 12, Hinged (HW-J121005CHSC)
- HUBBELL Tapping Tee, Blk, Female-Female-Male (HBLTBK)
- LINEMASTER Clipper Wide Treadle - Momentary (642-S)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 10 ft (25-3-PC-10-GY)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- Molex Communication Cables