Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 8Ckt 300Mm Disc Sn
Mfr # 2177971082
Zoro # G105925939
product price: $4.29
/ea
Sold in multiples of 625 for $2,681.25
$2,681.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217797
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Wire Insulation Diameter 1.57mm max.
- Color - Resin Natural (White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177971082
- Zoro # G105925939
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Color - Resin | Natural (White) |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 8 |
Number of Rows | 1 |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 2.54mm |
Lock to Mating Part | Yes |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | KK 254-to-Pigtail |
Product Name | KK 254 |
Material - Plating Termination | Tin |
Plating min - Mating | 2.540µm |
Material - Resin | Nylon |
Single Ended | No |
Gender | Female-Pigtail |
Material - Metal | Brass |
Material - Plating Mating | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- EATON CUTLER-HAMMER CH LOADCENTER AND BREAKER ACCESSORIES - 14 TERMINAL GROUND BAR CLAMSHELL, C (GBK1420CS)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-2G-2R-5PK)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Comm Cable, Unshielded, 22/4, 1000 Ft. (C4063A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Riser, 18/6, 1000 Ft. (E1036S.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- Molex Communication Cables