Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 6Ckt 600Mm Disc Sn
Mfr # 2177971063
Zoro # G505925737
product price: $4.59
/ea
Sold in multiples of 1200 for $5,508.00
$5,508.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217797
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Assembly Configuration Dual Ended Connectors
- Product Name KK 254
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177971063
- Zoro # G505925737
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Assembly Configuration | Dual Ended Connectors |
Product Name | KK 254 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 6 |
Color - Resin | Natural (White) |
Single Ended | No |
Number of Rows | 1 |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Connector to Connector | KK 254-to-Pigtail |
Wire/Cable Type | UL 11028 |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 2.54mm |
Gender | Female-Pigtail |
Plating min - Mating | 2.540µm |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Power Distribution Block, Pole 3 (BDBLCS6R3)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (AGA-15)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #6 Stud PK100 (5WHE1)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- SOUTHWIRE Southwire 11588141 12 Awg Thhn Solid Wire; White - 50 ft. (11588141)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- Molex Communication Cables