Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 5Ckt 300Mm Disc Sn
Mfr # 2177971052
Zoro # G605925774
Sold in multiples of 1900 for $5,985.00
$5,985.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217797
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Wire Insulation Diameter 1.57mm max.
- Circuits (Loaded) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177971052
- Zoro # G605925774
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Circuits (Loaded) | 5 |
Material - Plating Termination | Tin |
Assembly Configuration | Dual Ended Connectors |
Pitch - Mating Interface | 2.54mm |
Wire/Cable Type | UL 11028 |
Number of Rows | 1 |
Connector to Connector | KK 254-to-Pigtail |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Material - Resin | Nylon |
Product Name | KK 254 |
Gender | Female-Pigtail |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Single Ended | No |
Color - Resin | Natural (White) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Exhaust/Header Wrap, 2" x 50 ft., Black (HFN2.00BK50)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect, MDR3 (EV3WSi)
- AMERTAC Plug In Light Control (CL11LC)
- PANDUIT Crimpdie, Ct-920/930, 1/0 Awg Cu, #2 Al (CD-920-1/0)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- ERICSON CONN Non-NEMA LCKING 30A PERMA- KLEEN (2616-CW6P-AM)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Unshielded, 22/4, 500 Ft. (C4063A.18.10)
- Molex Communication Cables