Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 4Ckt 600Mm Disc Sn
Mfr # 2177971043
Zoro # G105925700
product price: $3.45
/ea
Sold in multiples of 1700 for $5,865.00
$5,865.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217797
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Assembly Configuration Dual Ended Connectors
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177971043
- Zoro # G105925700
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Assembly Configuration | Dual Ended Connectors |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Pitch - Mating Interface | 2.54mm |
Connector to Connector | KK 254-to-Pigtail |
Number of Rows | 1 |
Single Ended | No |
Material - Metal | Brass |
Gender | Female-Pigtail |
Color - Resin | Natural (White) |
Material - Plating Termination | Tin |
Circuits (Loaded) | 4 |
Termination Interface Style | Crimp or Compression |
Product Name | KK 254 |
Wire/Cable Type | UL 11028 |
Material - Resin | Nylon |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4242408)
- POWER FIRST 100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD8)
- BIG HORN Nylon Cable Gland / Cord Strain Relief Connector - Fits Cable Dia 9-14mm (18848)
- AAON Electric Fuse, P2 Series, 15A, 600V AC (P29000)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Riser, 22/2, 1000 Ft. (E1002S.30.10)
- CAROL Tray Cable, 22 AWG, 2 Conductors, 7/30 (C0431A.41.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1042S.30.10)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- Molex Communication Cables