Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 3Ckt 300Mm Disc Sn
Mfr # 2177971032
Zoro # G005925787
product price: $2.25
/ea
Sold in multiples of 2600 for $5,850.00
$5,850.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217797
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Pitch - Mating Interface 2.54mm
- Color - Resin Natural (White)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177971032
- Zoro # G005925787
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Pitch - Mating Interface | 2.54mm |
Color - Resin | Natural (White) |
Number of Rows | 1 |
Material - Resin | Nylon |
Gender | Female-Pigtail |
Lock to Mating Part | Yes |
Product Name | KK 254 |
Wire/Cable Type | UL 11028 |
Material - Metal | Brass |
Material - Plating Termination | Tin |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | KK 254-to-Pigtail |
Single Ended | No |
Circuits (Loaded) | 3 |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT45P)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 3ft (P024-003)
- HONEYWELL T775R2027 Electronic Temperature (T775R2027)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Shielded, Riser, 22/2, 1000 Ft. (E2002S.30.10)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- CAROL Comm Cable, Shielded, 22/3, 500 Ft. (C2526A.18.10)
- Molex Communication Cables