Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 3Ckt 150Mm Disc Sn
Mfr # 2177971031
Zoro # G505925782
product price: $1.85
/ea
Sold in multiples of 3250 for $6,012.50
$6,012.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217797
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Wire Size (AWG) 22
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177971031
- Zoro # G505925782
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Material - Resin | Nylon |
Number of Rows | 1 |
Circuits (Loaded) | 3 |
Material - Plating Termination | Tin |
Gender | Female-Pigtail |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Connector to Connector | KK 254-to-Pigtail |
Pitch - Mating Interface | 2.54mm |
Product Name | KK 254 |
Color - Resin | Natural (White) |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | UL 11028 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55292901)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 3R; 4; 12, Hinged (N412202006C)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2DR)
- ABB KXTBRHESTFP, RHE XT1-XT3 F/P STAND. RETURNED (KXTBRHESTFP)
- CAROL Comm Cable, Unshielded, Riser, 18/2, 500 Ft (E1032S.25.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 50ft. (2819)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- Molex Communication Cables