Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 2Ckt 600Mm Disc Sn
Mfr # 2177971023
Zoro # G405925608
product price: $1.99
/ea
Sold in multiples of 1450 for $2,885.50
$2,885.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217797
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Wire Insulation Diameter 1.57mm max.
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177971023
- Zoro # G405925608
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.54mm |
Single Ended | No |
Wire/Cable Type | UL 11028 |
Connector to Connector | KK 254-to-Pigtail |
Number of Rows | 1 |
Material - Metal | Brass |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Material - Resin | Nylon |
Assembly Configuration | Dual Ended Connectors |
Color - Resin | Natural (White) |
Gender | Female-Pigtail |
Product Name | KK 254 |
Termination Interface Style | Crimp or Compression |
Circuits (Loaded) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-3BK)
- HUBBELL 50A Marine Twist-Lock Connector 3P 4W 125/250VAC (HBL63CM64)
- KABLE KONTROL Kable Kontrol® Dual Wall Adhesive Lined Heat Shrink Tubing - 4:1 Ratio - 2" Inside Dia - Clear - 4' Long Stick (HS466-CL)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Comm Cable, Shielded, Riser, 18/4, 500 Ft. (E2504S.18.03)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- Molex Communication Cables