Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 2Ckt 300Mm Disc Sn
Mfr # 2177971022
Zoro # G605925613
Sold in multiples of 3700 for $5,883.00
$5,883.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217797
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Product Name KK 254
- Assembly Configuration Dual Ended Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177971022
- Zoro # G605925613
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Product Name | KK 254 |
Assembly Configuration | Dual Ended Connectors |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Single Ended | No |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Circuits (Loaded) | 2 |
Gender | Female-Pigtail |
Connector to Connector | KK 254-to-Pigtail |
Material - Resin | Nylon |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 2.54mm |
Termination Interface Style | Crimp or Compression |
Color - Resin | Natural (White) |
Material - Metal | Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-116)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Shielded, 16/2, 1000 Ft. (C2536A.41.10)
- Molex Communication Cables