Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 2Ckt 150Mm Disc Sn
Mfr # 2177971021
Zoro # G105925625
product price: $1.45
/ea
Sold in multiples of 4150 for $6,017.50
$6,017.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217797
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Color - Resin Natural (White)
- Wire Insulation Diameter 1.57mm max.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177971021
- Zoro # G105925625
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Color - Resin | Natural (White) |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Gender | Female-Pigtail |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 11028 |
Material - Plating Termination | Tin |
Product Name | KK 254 |
Assembly Configuration | Dual Ended Connectors |
Pitch - Mating Interface | 2.54mm |
Single Ended | No |
Termination Interface Style | Crimp or Compression |
Material - Resin | Nylon |
Connector to Connector | KK 254-to-Pigtail |
Material - Metal | Brass |
Circuits (Loaded) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.95A (CR123H224A)
- UNISTRUT INTERNATIONAL Unistrut 1-5/8" 90° Fitting P1499eg, 1 Hole, 1 Slot, Electro-Galvanized, 6-7/8" (P1499EG)
- TAYMAC While In Use Weatherproof Cover, Vertical, 1 Gang, 6-1/8 in H, 3-3/8 in W, GFCI, DieCast Metal, Gray (MX3200)
- HUBBELL LIGHTING Hubbell WASP End Fixture Mount Occupancy Sensor, White (WSPEMUNV)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- CAROL Comm Cable, Unshielded, 16/2, 500 Ft. (E1512S.25.03)
- CAROL Tray Cable, Shielded, 18/4, 1000 Ft. (C0560A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- Molex Communication Cables