Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 10Ckt 600Mm Disc Sn
Mfr # 2177971103
Zoro # G405925950
product price: $7.29
/ea
Sold in multiples of 375 for $2,733.75
$2,733.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217797
- Cable Length 600.00mm
- Type Discrete Wire Assembly
- Lock to Mating Part Yes
- Single Ended No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177971103
- Zoro # G405925950
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Lock to Mating Part | Yes |
Single Ended | No |
Color - Resin | Natural (White) |
Gender | Female-Pigtail |
Termination Interface Style | Crimp or Compression |
Wire/Cable Type | UL 11028 |
Material - Plating Mating | Tin |
Number of Rows | 1 |
Plating min - Mating | 2.540µm |
Assembly Configuration | Dual Ended Connectors |
Material - Resin | Nylon |
Product Name | KK 254 |
Material - Metal | Brass |
Connector to Connector | KK 254-to-Pigtail |
Pitch - Mating Interface | 2.54mm |
Circuits (Loaded) | 10 |
Material - Plating Termination | Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Alum (MF-45-2MWW)
- 3M 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK100 (MU18-8RLX)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JLLS006)
- SIEMENS Miniature Circuit Breaker, BQD Series 15A, 3 Pole, 480V AC (BQD315)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Comm Cable, Riser, 22/4, 1000 Ft. (E1004S.30.10)
- IGUS Control Cable, PVC, 18 AWG, 12G, 100ft (CF130-07-12)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- Molex Communication Cables