Shop All Communication Cables
Molex
Kk 2.54 Sr R-S 10Ckt 300Mm Disc Sn
Mfr # 2177971102
Zoro # G005925954
product price: $5.69
/ea
Sold in multiples of 525 for $2,987.25
$2,987.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217797
- Cable Length 300.00mm
- Type Discrete Wire Assembly
- Connector to Connector KK 254-to-Pigtail
- Pitch - Mating Interface 2.54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177971102
- Zoro # G005925954
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217797 |
Type | Discrete Wire Assembly |
Connector to Connector | KK 254-to-Pigtail |
Pitch - Mating Interface | 2.54mm |
Material - Plating Termination | Tin |
Lock to Mating Part | Yes |
Product Name | KK 254 |
Gender | Female-Pigtail |
Assembly Configuration | Dual Ended Connectors |
Color - Resin | Natural (White) |
Number of Rows | 1 |
Circuits (Loaded) | 10 |
Wire/Cable Type | UL 11028 |
Material - Metal | Brass |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 2.540µm |
Single Ended | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Cable Shield Cord Cover- 1" x 59"- Black (CSX-1-59-BK)
- SIEMENS Control Transformer, 250 VA, 55 °C, 120/240V AC, 240/480V AC (MT0250M)
- RACO Electrical Box Cover, Round, Steel, Raised (727)
- SCHNEIDER ELECTRIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (9050JCK60V24)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 30 ft (25-3-PC-30-GY)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Shielded, Riser, 22/8, 500 Ft. (E2008S.18.10)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- CAROL Multi-Conductor, Gray Jacket, 1000 ft. L (C4100A.30.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- Molex Communication Cables