Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 8Ckt 600Mm Disc Sn
Mfr # 2177961083
Zoro # G905925627
product price: $6.49
/ea
Sold in multiples of 400 for $2,596.00
$2,596.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Material - Plating Mating Tin
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177961083
- Zoro # G905925627
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Material - Plating Mating | Tin |
Lock to Mating Part | Yes |
Plating min - Mating | 2.540µm |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 2.54mm |
Material - Metal | Brass |
Material - Resin | Nylon |
Single Ended | No |
Connector to Connector | KK 254-to-KK 254 |
Product Name | KK 254 |
Circuits (Loaded) | 8 |
Assembly Configuration | Dual Ended Connectors |
Gender | Female-Female |
Wire/Cable Type | UL 11028 |
Color - Resin | Natural (White) |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58027504)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- ADVANCE CABLE TIES 3/4Mount.base w/rubber white 100/bg (AL-MP-750-9-C)
- WILSON ELECTRONICS 50' WILSON400 Coax Cable, 952350 (952350)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Tray Cable, Shielded, 18/3, 1000 Ft. (C0455A.41.10)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CHAINFLEX Continuous Flexing Data Cable, .30in O.D. (CF211-02-03-02)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 500ft (3846)
- Molex Communication Cables