Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 8Ckt 300Mm Disc Sn
Mfr # 2177961082
Zoro # G005925626
product price: $5.15
/ea
Sold in multiples of 550 for $2,832.50
$2,832.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Material - Resin Nylon
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177961082
- Zoro # G005925626
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.54mm |
Product Name | KK 254 |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Circuits (Loaded) | 8 |
Color - Resin | Natural (White) |
Gender | Female-Female |
Material - Metal | Brass |
Plating min - Mating | 2.540µm |
Wire/Cable Type | UL 11028 |
Connector to Connector | KK 254-to-KK 254 |
Single Ended | No |
Assembly Configuration | Dual Ended Connectors |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2.5A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-1/2-R)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- MONOPRICE Speaker Wire 16AWG Cl2 2 Conductor, 250ft (2824)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 6-Conductor, 1000 FT Roll (AT6CLC)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1032S.18.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- Molex Communication Cables