Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 8Ckt 150Mm Disc Sn
Mfr # 2177961081
Zoro # G505925652
Sold in multiples of 700 for $2,793.00
$2,793.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 217796
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Termination Interface Style Crimp or Compression
- Plating min - Mating 2.540µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177961081
- Zoro # G505925652
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 2.540µm |
Number of Rows | 1 |
Wire/Cable Type | UL 11028 |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Color - Resin | Natural (White) |
Material - Plating Mating | Tin |
Material - Metal | Brass |
Gender | Female-Female |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.54mm |
Circuits (Loaded) | 8 |
Product Name | KK 254 |
Connector to Connector | KK 254-to-KK 254 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 23...32A, class 20 (LR3D3553)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes (6EAW8)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPJ-10SP)
- HUBBELL WIRING DEVICE-KELLEMS Spec Grade, Pilot Light Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN (DS120PLW)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- CAROL Tray Cable, Shielded, 14/3, 1000 Ft. (C0459A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Data Cable, Plenum, 2 Wire, Natural, 1000ft (E2202S.41.86)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 5 ft (25-3-PP-5-GY)
- SIIG 8K HDMI Cable 6 6ft, CBH21511S1 (CB-H21511-S1)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- Molex Communication Cables