Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 6Ckt 300Mm Disc Sn
Mfr # 2177961062
Zoro # G305925753
Sold in multiples of 725 for $2,747.75
$2,747.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Type Discrete Wire Assembly
- Cable Length 300.00mm
- Termination Interface Style Crimp or Compression
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2177961062
- Zoro # G305925753
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 300.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Termination Interface Style | Crimp or Compression |
Material - Plating Mating | Tin |
Circuits (Loaded) | 6 |
Connector to Connector | KK 254-to-KK 254 |
Single Ended | No |
Material - Metal | Brass |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Color - Resin | Natural (White) |
Number of Rows | 1 |
Wire/Cable Type | UL 11028 |
Assembly Configuration | Dual Ended Connectors |
Gender | Female-Female |
Pitch - Mating Interface | 2.54mm |
Product Name | KK 254 |
Material - Plating Termination | Tin |
Plating min - Mating | 2.540µm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN360)
- LEVITON ROCKER SWITCH RENU 15A SWITCH WARM CARAMEL (RE151-WC)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- CAROL Comm Cable, Shielded, 18/4, 1000 Ft. (C2543A.41.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 5 ft (25-3-PC-5-GY)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- Molex Communication Cables