Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 6Ckt 150Mm Disc Sn
Mfr # 2177961061
Zoro # G505925690
product price: $3.39
/ea
Sold in multiples of 875 for $2,966.25
$2,966.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Material - Plating Termination Tin
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177961061
- Zoro # G505925690
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Material - Plating Termination | Tin |
Number of Rows | 1 |
Connector to Connector | KK 254-to-KK 254 |
Product Name | KK 254 |
Lock to Mating Part | Yes |
Wire/Cable Type | UL 11028 |
Termination Interface Style | Crimp or Compression |
Gender | Female-Female |
Single Ended | No |
Material - Metal | Brass |
Material - Resin | Nylon |
Material - Plating Mating | Tin |
Assembly Configuration | Dual Ended Connectors |
Color - Resin | Natural (White) |
Plating min - Mating | 2.540µm |
Circuits (Loaded) | 6 |
Pitch - Mating Interface | 2.54mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX CAP SERV ENTR PVC 2"" (5133743U)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (9007MS04S0400)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 26mm (0130.20 MB2)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PNAC120)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- RAM TAIL Cable 3Mm 1 X 19 X 250Ft (RT WR 3-250)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Plenum, 18/4, 500 Ft. (E3034S.18.86)
- Molex Communication Cables