Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 5Ckt 600Mm Disc Sn
Mfr # 2177961053
Zoro # G305925951
product price: $4.25
/ea
Sold in multiples of 650 for $2,762.50
$2,762.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Circuits (Loaded) 5
- Assembly Configuration Dual Ended Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177961053
- Zoro # G305925951
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Circuits (Loaded) | 5 |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | KK 254-to-KK 254 |
Gender | Female-Female |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Product Name | KK 254 |
Wire/Cable Type | UL 11028 |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Material - Metal | Brass |
Pitch - Mating Interface | 2.54mm |
Number of Rows | 1 |
Single Ended | No |
Color - Resin | Natural (White) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, Swivel, 480V, SPST (2018)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE18-3)
- SILLITES Sillites SILSCRW 125 V Self Contained Receptacle; 15A - White (SILSCRW)
- PRIME WIRE & CABLE 25' 16/3 Sjt Yellow Cord Caddy W/4-Outlets (PW-CR220625)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C1352A.18.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Comm Cable, Shielded, 22/2, 1000 Ft. (C0760A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Unshielded, 22/3, 500 Ft. (C4062A.18.10)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- Molex Communication Cables