Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 5Ckt 150Mm Disc Sn
Mfr # 2177961051
Zoro # G005926036
product price: $2.99
/ea
Sold in multiples of 1000 for $2,990.00
$2,990.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Wire/Cable Type UL 11028
- Termination Interface Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177961051
- Zoro # G005926036
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Wire/Cable Type | UL 11028 |
Termination Interface Style | Crimp or Compression |
Assembly Configuration | Dual Ended Connectors |
Gender | Female-Female |
Material - Plating Termination | Tin |
Pitch - Mating Interface | 2.54mm |
Connector to Connector | KK 254-to-KK 254 |
Lock to Mating Part | Yes |
Single Ended | No |
Number of Rows | 1 |
Product Name | KK 254 |
Circuits (Loaded) | 5 |
Material - Metal | Brass |
Material - Plating Mating | Tin |
Material - Resin | Nylon |
Color - Resin | Natural (White) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB3)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 2-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U250)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- DWYER INSTRUMENTS Mini Current Switch, Mini Cur Sw 011A (MCS-111001)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- ERICSON Connector Non-Nema, Perma-Tite Extreme G (2628-CW6P)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 50 ft. (2747)
- Molex Communication Cables