Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 4Ckt 150Mm Disc Sn
Mfr # 2177961041
Zoro # G105926042
product price: $2.55
/ea
Sold in multiples of 1150 for $2,932.50
$2,932.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Type Discrete Wire Assembly
- Cable Length 150.00mm
- Product Name KK 254
- Wire/Cable Type UL 11028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177961041
- Zoro # G105926042
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Insulation Diameter | 1.57mm max. |
Wire Size (AWG) | 22 |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Product Name | KK 254 |
Wire/Cable Type | UL 11028 |
Gender | Female-Female |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Pitch - Mating Interface | 2.54mm |
Number of Rows | 1 |
Material - Plating Termination | Tin |
Termination Interface Style | Crimp or Compression |
Single Ended | No |
Color - Resin | Natural (White) |
Material - Resin | Nylon |
Material - Metal | Brass |
Circuits (Loaded) | 4 |
Assembly Configuration | Dual Ended Connectors |
Connector to Connector | KK 254-to-KK 254 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEINTEK CMT3092X, Quad-Core, EA 2.0, 1024x768, 1 (CMT3092X)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- PRYSMIAN Tray Cable, 18 AWG, 4 Conductor, Unshielded, Black, Sold by the FT (236100)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ERICSON CONN 30A 125/250V 3P/4W L17-30R LCK SUBM (2620-CW6P)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- Molex Communication Cables