Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 3Ckt 600Mm Disc Sn
Mfr # 2177961033
Zoro # G105926028
product price: $2.99
/ea
Sold in multiples of 975 for $2,915.25
$2,915.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Type Discrete Wire Assembly
- Cable Length 600.00mm
- Color - Resin Natural (White)
- Connector to Connector KK 254-to-KK 254
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177961033
- Zoro # G105926028
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Color - Resin | Natural (White) |
Connector to Connector | KK 254-to-KK 254 |
Material - Plating Mating | Tin |
Assembly Configuration | Dual Ended Connectors |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Single Ended | No |
Material - Metal | Brass |
Circuits (Loaded) | 3 |
Material - Plating Termination | Tin |
Gender | Female-Female |
Material - Resin | Nylon |
Wire/Cable Type | UL 11028 |
Pitch - Mating Interface | 2.54mm |
Lock to Mating Part | Yes |
Product Name | KK 254 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Safety Interlock Switch 1NC/1NO Magnetically Actuated (FF6-11-AC-03)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (IG5362SA)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12201608)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (MY2-DC12(S))
- CAROL Comm Cable, Shielded, 24/6, 500 Ft. (C0743A.18.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- CAROL Comm Cable, Unshielded, 24/2, 1000 Ft. (C2461A.41.10)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- Molex Communication Cables