Shop All Communication Cables
Molex
Kk 2.54 Sr R-R 3Ckt 150Mm Disc Sn
Mfr # 2177961031
Zoro # G005925985
product price: $2.19
/ea
Sold in multiples of 1375 for $3,011.25
$3,011.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 217796
- Cable Length 150.00mm
- Type Discrete Wire Assembly
- Circuits (Loaded) 3
- Material - Metal Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2177961031
- Zoro # G005925985
- Country of Origin India
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size (AWG) | 22 |
Wire Insulation Diameter | 1.57mm max. |
Details
Series | 217796 |
Type | Discrete Wire Assembly |
Circuits (Loaded) | 3 |
Material - Metal | Brass |
Product Name | KK 254 |
Material - Plating Termination | Tin |
Color - Resin | Natural (White) |
Pitch - Mating Interface | 2.54mm |
Material - Resin | Nylon |
Termination Interface Style | Crimp or Compression |
Lock to Mating Part | Yes |
Material - Plating Mating | Tin |
Assembly Configuration | Dual Ended Connectors |
Single Ended | No |
Wire/Cable Type | UL 11028 |
Gender | Female-Female |
Connector to Connector | KK 254-to-KK 254 |
Number of Rows | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.250 In., 25 ft., Black (FWN1.25BK25)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ3)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 120W, 5A, DIN Rail (SDN524100C)
- VICTRON ENERGY MEGA-fuse 150A/32V (package of 5 pcs) (CIP136150010)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E3622S.41.03)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 8A, 300V (CF211-05-02-02)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- Molex Communication Cables